Demo Kit
- Mfr # GD-DK
- Zoro # G924159423
product price:Â
$
58.19
/ea
Key Features
Capacity (In.)
3 in
Includes
3 in Green Drain Waterless Trap Seal, Clear Acrylic Demo Tube, Extraction Tool, Hard Carrying Case with Foam Insert, Measuring Tool Keychain, Vent Pin
Overall Length (In.)
10.8 in
Features
3 In Green Drain Waterless Trap Seal Pre-Installed In Tube, Clear Acrylic Demo Tube Simulates A 3 In Drain Line, Extraction And Measuring Tools Included For Site Surveys, Foam-Lined Hard Carrying Case, Vent Pin Demonstrates One-Way Silicone Valve Under Reverse Flow
Fits Chest Size
3 In Green Drain Waterless Trap Seal Pre-Installed In Tube, Clear Acrylic Demo Tube Simulates A 3 In Drain Line, Extraction And Measuring Tools Included For Site Surveys, Foam-Lined Hard Carrying Case, Vent Pin Demonstrates One-Way Silicone Valve Under Reverse Flow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GD-DK
- Zoro #
- G924159423
- UPC #
- 860010179932
- Country of Origin
- China
Dimensions
- Overall Length (In.)
- 10.8 in
- Fits Chest Size
- 3 In Green Drain Waterless Trap Seal Pre-Installed In Tube, Clear Acrylic Demo Tube Simulates A 3 In Drain Line, Extraction And Measuring Tools Included For Site Surveys, Foam-Lined Hard Carrying Case, Vent Pin Demonstrates One-Way Silicone Valve Under Reverse Flow
Details
- Item
- Demonstration Kit
- Capacity (In.)
- 3 in
- Includes
- 3 in Green Drain Waterless Trap Seal, Clear Acrylic Demo Tube, Extraction Tool, Hard Carrying Case with Foam Insert, Measuring Tool Keychain, Vent Pin
- Features
- 3 In Green Drain Waterless Trap Seal Pre-Installed In Tube, Clear Acrylic Demo Tube Simulates A 3 In Drain Line, Extraction And Measuring Tools Included For Site Surveys, Foam-Lined Hard Carrying Case, Vent Pin Demonstrates One-Way Silicone Valve Under Reverse Flow
Description
Demo Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.