GK-300BP CleanMax CMBP 6 Backpack Replacement Vacuum Bags - 10 per Case - Case of 10

  • Mfr # GK-300BP
  • Zoro # G804134335
product price: 
$
127.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GK-300BP
Zoro #
G804134335
UPC #
817983010298
Country of Origin
China

Description

Replaces Cleanmax Cmbp-6, Eureka/Sanitaire Back Pack Sc412 Bv-2, Power-Pro Pf300Bp, Tennant Vbp-6 And Tornado Piranha & Pv6 Pak Vac 6 Qt Backpack Vacuum Bags. Green Klean Replacement Vacuum Bags Use The Highest Quality Micro-Plus Filter Media Including Melt-Blown Inner Liner In Order To Achieve Filtration Efficiencies Up To 99.9%. Designed Specifically For Commercial Use, They Are Always Equal To, Or Exceed Oem Quality. Better Filtration Means Cleaner Air, Less Dusting, Longer Secondary Filter Life, At Considerable Savings.

Features
  • Each Bag is Printed to Easily Identify the Vacuum it Fits
  • 10 per Case
  • Case of 10
Specifications
  • Weight: 13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews