Shop TENNANT
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Floor Scrubber, 24V DC, 0.5 hp, 3 gal
- Mfr # X2 ROVR SCRUB
- Zoro # G424213168
product price:Â
$
47,037.99
/ea
Key Features
Machine Size
16 in
Drive Type
Self-Propelled
Sound Level
69 dBA
Battery Run Time
2 hr
Style
Robotic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X2 ROVR SCRUB
- Zoro #
- G424213168
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Machine Size
- 16 in
- Fits Chest Size
- Built for Environments where Consistency Matters and Space is Limited, Compact, Circular Design Enables Autonomous Cleaning in Tight Spaces
Description
Floor Scrubber, Recovery Tank Capacity 3 gal, Deck Style Disk, Brush Speed - Maximum 170 RPM, Battery Chemistry Li-Ion, Power Source Battery, Cleaning Path 16 in, Style Robotic, Solution Tank Capacity 3 gal, Product Type Floor Scrubber, Battery Run Time 2 hr, Brush Pressure - Maximum 25 lb, Cord Length Not Applicable, Features Built for Environments where Consistency Matters and Space is Limited, Compact, Circular Design Enables Autonomous Cleaning in Tight Spaces
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.