0037838 4-Bolt Full Port Ball Valve, 0.75 in. 150 PSI, Polypropylene
- Mfr # 37838
- Zoro # G124187714
product price:Â
$
50.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37838
- Zoro #
- G124187714
- UPC #
- -
- Country of Origin
- China
Description
From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality. Green Leaf Ball Valve, Series: X-Series, 4-Bolt, Full Port, 3/4 in, 150 psi, 70 deg F, Polypropylene Body, non-Stick Stem Bushing and Seat Trim, Viton O-Ring Softgoods, Stainless Steel Handle, Standards: ISO 9001 Certified, Lever Handle Actuator Features Full Port. Four Bolt. Size In : 3/4. 4-Bolt Full Port Ball Valve, 0.75 in. 150 PSI, Polypropylene. Specifications Dimension: 22.625 in H x 7.75 in W x 7.375 in L. Weight: 0.9 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.