Shop GREEN LEAF
See all product information
Create Account
1/2 in. Polypropylene Female Union Ball Valve
- Mfr # SU 050 E
- Zoro # G923562415
product price:Â
$
29.69
/ea
Key Features
Connection Type
Female
Max. Pressure
140 psi
Body Material
Polypropylene
Operating Temperature - Maximum
125 °F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SU 050 E
- Zoro #
- G923562415
- UPC #
- 023537855059
- Country of Origin
- Italy
- Connection Type
- Female
- Item
- Union Ball Valve
- Max. Pressure
- 140 psi
- Body Material
- Polypropylene
- Operating Temperature - Maximum
- 125 °F
Description
The polypropylene Single Union Ball Valve by Green Leaf is designed for fluid flow applications on equipment that transfers fluid like sprayers, pumps, hoses, bulk tanks, and many other applications. Green Leaf ball valves have been designed for commercial usage. All Green Leaf bolted valves maintain great chemical resistance and are made from high-strength custom blended fiberglass filled polypropylene with Teflon seats and stem bushings for smooth operation, and use stainless steel bolts and nuts making them corrosion-resistant. Replacement parts and accessories for our ball valves include a straight mounting bracket and a 90 deg. mounting bracket. All of ball valves have 1/4 turn open and close.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.