F Series 1-1/2 in. Male X 1-1/2 in. D Male Polypropylene Adapter Coupling
- Mfr # 150F
- Zoro # G423562298
product price:Â
$
16.29
/ea
Key Features
Basic Pipe Fitting Material
Polypropylene
Max. Pressure
125 psi
Temp. Range
70 °F
Pipe Size - Pipe Fitting
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 150F
- Zoro #
- G423562298
- UPC #
- 023537915050
- Country of Origin
- United States
- Item
- Adapter Coupling
- Basic Pipe Fitting Material
- Polypropylene
- Max. Pressure
- 125 psi
- Temp. Range
- 70 °F
Dimensions
- Pipe Size - Pipe Fitting
- 1-1/2 in
Description
The Camlock Coupling by Green Leaf is available in different sizes ranging from 1/2 in. to 4 in. and eight universal configurations of fittings involving male adapter, female adapter, hose shank, plug, cap and many NPT thread variations. Green Leaf offers both the traditional camlock style coupling, as well as the Gator Lock coupling which is a patented positive locking system to keep the arms from unintentionally coming open from pump or transport vibration.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.