Shop GREEN LEAF
Create Account
GLP150A Male Adapter 1-1/2in
- Mfr # GLP150A
- Zoro # G624994577
product price:
$
5.69
/ea
Sold in multiples of 2 for
$11.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GLP150A
- Zoro #
- G624994577
- UPC #
- 023537915005
- Country of Origin
- Unknown
Description
Green Leaf GLP150A Male Adapter – 1-1/2":
The Green Leaf GLP150A Male Adapter is part of the Gator Lock Cam Lever Coupling series, designed for secure and efficient fluid transfer. Featuring a patented locking mechanism, this adapter prevents accidental disconnection during operation, making it ideal for agricultural, industrial, and irrigation applications. Built from glass-filled polypropylene, it offers superior strength, chemical resistance, and long-lasting performance.
Key Features- Patented Gator Lock Design: Locking arms reduce the risk of accidental opening caused by vibration or handling.
- Secure Cam Lever Mechanism: Ensures tight, leak-free connections for fluid transfer systems.
- Glass-Filled Polypropylene Construction: Provides excellent durability and chemical resistance.
- Smooth Sealing Surface: Minimizes leaks and wear on gaskets.
- EPDM Gasket Included: Compatible with a wide range of fluids.
- Lightweight & Strong: Easy to handle while maintaining high strength.
- Made in the USA: Manufactured to strict quality standards.
- Model: GLP150A
- Series: Gator Lock (A Series)
- Connection Type: Male Adapter x Female NPT Thread
- Size: 1-1/2 inch
- Material: Glass-Filled Polypropylene
- Gasket Material: EPDM
- Maximum Operating Pressure: 125 psi @ 70°F
- Temperature Range: Suitable for standard agricultural and industrial fluid handling
- Color: Green or Black (varies by supplier)
- Weight: Approx. 0.11–0.12 lbs
- Dimensions: ~2" W x 2" L x 6" H
- Agricultural Sprayers: Connect hoses to pumps and tanks securely.
- Irrigation Systems: Reliable coupling for water transfer.
- Industrial Fluid Handling: Ideal for chemical transfer and plumbing setups.
- General Plumbing: Perfect for quick-connect systems requiring safety and durability.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.