Shop ZORO SELECT
See all product information
Create Account
Cam and Groove Fitting, 304SS, C, 3/4" Coupler x 3/4" Hose Shank
- Mfr # BULK-CGF-288
- Zoro # G4440739
product price:Â
$
17.89
/ea
Key Features
Fittings Sub-Category
Couplers
Body Material
304 Stainless Steel
Coupling Type
Type C
Connection Type
Hose Shank
Coupler Size
3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-288
- Zoro #
- G4440739
- UPC #
- 193005002336
- Country of Origin
- China
- Fittings Sub-Category
- Couplers
- Item
- Cam and Groove Coupling
- Body Material
- 304 Stainless Steel
- Coupling Type
- Type C
- Connection Type
- Hose Shank
- Gasket Material
- Nitrile
- Standards
- A-A-59326B
- Max. Pressure
- 150 psi
- Basic Pipe Fitting Material
- Metal
- Includes Locking Arm
- No
- Fitting Type
- Male Hose Shank
- Coupling Component
- Socket
- For Hose I.D.
- 3/4"
- Max. Working Pressure @ 70 F
- 150 psi
- Hose Fitting Gender
- Male
- Pipe Fitting Material
- 304 Stainless Steel
- Fitting Connection Type
- Hose Shank
Dimensions
- Coupler Size
- 3/4"
- Hose Size
- 3/4"
- Socket Inside Diameter
- 1 1/4 in
- Overall Length
- 81 mm
- Coupling Size
- 3/4"
- Hose Fitting Size
- 3/4"
- Barb Size
- 3/4"
- Socket"side Diameter
- 1-1/4"
- Wire Rope Length
- 81 mm
- Length
- 81 mm
Description
Cam and Groove Coupling, Socket, Body Material 304 Stainless Steel, Type C, Coupling Size 3/4 in, For Hose I.D. 3/4 in, Male, Connection Type Hose Shank, Hose Fitting Size 3/4 in, Male Hose Shank, Max. Working Pressure @ 70 F 150 psi, Socket Inside Diameter 1 1/4 in, Gasket Material Nitrile, Overall Length 81 mm, Includes Locking Arm No
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.