Shop GREEN LEAF
See all product information
Create Account
Polypropylene 1-1/2 in. D Coupling 1 pk
- Mfr # 150PL
- Zoro # G823562904
product price:Â
$
17.19
/ea
Key Features
Basic Pipe Fitting Material
Polypropylene
Max. Pressure
125 psi
Pipe Size - Pipe Fitting
1-1/2 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 150PL
- Zoro #
- G823562904
- UPC #
- 023537915067
- Country of Origin
- United States
- Basic Pipe Fitting Material
- Polypropylene
- Max. Pressure
- 125 psi
- Item
- Coupling
- Color
- Black
Dimensions
- Pipe Size - Pipe Fitting
- 1-1/2 in
Description
The Camlock Fitting or Coupling by Green Leaf, also known as a cam and groove is a form of hose coupling. This type of fitting is popular because it is a simple and reliable way of connecting and disconnecting equipment that transfers fluid like sprayers, pumps, hoses, and many other applications. Camlock (PL) 1 1/2 in. Plug for Female Coupler.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.