Zoro Homepage

PRUNER UTILITY-O/C

  • Mfr # 48520

  • Zoro # G112332966


product price: $2,649.99
/ea
Free Shipping & Returns

Key Features

Overall Length
86 inches
Cutting Capacity
2.000 IN (50.000 MM)
Tool Weight
10.600 pounds
Application
For Use On Utility Line Clearing And General Tree Clearing Application
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48520
Zoro #
G112332966
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
86 inches

Details

Cutting Capacity
2.000 IN (50.000 MM)
Item
Pruner
Tool Weight
10.600 pounds
Application
For Use On Utility Line Clearing And General Tree Clearing Application

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.