Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swivel Nut, Polymer, White

  • Mfr # 8027 W 4PK

  • Zoro # G613781485


product price: $6.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8027 W 4PK
Zoro #
G613781485
UPC #
23537204048
Country of Origin
United States

Description

The nylon fitting by Green Leaf including hose, pipe, garden hose and nozzle fittings are manufactured in sizes ranging from 1/8 to 3 in. Our nylon fittings are both NSF61 and NSF372 certified and are made in the USA. The pressure rating of the nylon fittings is rated at 75 psi at 167 to 32 deg F. Nylon fittings are highly durable and chemical-resistant and offered in a variety of thread and hose shank combinations. Our fittings are chosen by distributors for durability and performance in both cold and hot water applications and are resistant to organic solvents, oils, gasoline, high impact and high temperatures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.