Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RACKT Module - Griddle Pan Accessory for LEDGE & PEAK RACKT Backboards

  • Mfr # GMG-6052

  • Zoro # G222646991


product price: $27.89
/ea

Key Features

Color
Silver
For Use With
GMG Ledge & Peak Grill
Overall Depth
0.25 in
Length
10.5 in
Width
10.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMG-6052
Zoro #
G222646991
UPC #
602573868805
Country of Origin
China

Dimensions

Overall Depth
0.25 in
Length
10.5 in
Width
10.75 in

Details

Color
Silver
For Use With
GMG Ledge & Peak Grill
Shape
Retangle
Material
SS Steel
Special Features
RACKT System

Description

Using patent pending RACKT connection, easily insert and reposition the griddle along the RACKT Backboard for customizable internal racking configurations. Add 55 sq. in. of cooking surface. Durable stainless steel design that is dishwasher safe and easy to clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.