
Smoke Shelf (Upper Rack) for TREK Pellet Grills
Mfr # GMG-6016
Zoro # G822646988
product price: $29.99
/eaKey Features
Color
Silver
Length
3.75 in
Width
14.25 in
Overall Depth
10.25 in
Shape
Retangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMG-6016
Zoro #
G822646988
UPC #
602573008959
Country of Origin
China
Dimensions
Length
3.75 in
Width
14.25 in
Overall Depth
10.25 in
Details
Color
Silver
Shape
Retangle
Material
SS Steel
For Use With
GMG Trek Grill
Description
Add more cooking room to your grill with a smoke shelf (upper rack).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.