
Thermal Blanket for LEDGE Pellet Grills - COMMON - Old/new
Mfr # GMG-6047
Zoro # G222646984
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Width
22 in
Special Features
Waterproof & Heat Resistant
For Use With
GMG Ledge Grill
Overall Depth
24 in
Material
Silica Gel Cloth & Ceramic Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMG-6047
Zoro #
G222646984
UPC #
602573868942
Country of Origin
China
Dimensions
Width
22 in
Overall Depth
24 in
Length
28 in
Details
Special Features
Waterproof & Heat Resistant
For Use With
GMG Ledge Grill
Material
Silica Gel Cloth & Ceramic Fiber
Shape
Oblong
Color
Black
Description
Keep your grill warm in the wintertime and cut your pellet usage by up to 50%, too.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.