Thermal Blanket for PEAK Pellet Grills - COMMON - Old/new

  • Mfr # GMG-6048

  • Zoro # G722646989


product price: $127.99
/ea
Free Shipping & Returns

Key Features

For Use With
GMG Peak Grill
Shape
Oblong
Material
Silica Gel Cloth & Ceramic Fiber
Overall Depth
24 in
Length
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMG-6048
Zoro #
G722646989
UPC #
602573868935
Country of Origin
China

Dimensions

Overall Depth
24 in
Length
38 in
Width
22 in

Details

For Use With
GMG Peak Grill
Shape
Oblong
Material
Silica Gel Cloth & Ceramic Fiber
Special Features
Waterproof & Heat Resistant
Color
Black

Description

Keep your grill warm in the wintertime and cut your pellet usage by up to 50%, too.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.