Shop GREEN RABBIT
See all product information
Create Account
Coffee, Mocha, Glass Bottle, Caffeine, PK15
- Mfr # GRR90000049
- Zoro # G825075204
product price:Â
$
81.95
/pk of 15, $5.46/ea
Key Features
Beverage Format
Liquid
Product Type
Coffee
Net Weight
142.5 oz
Beverage Package Style
Glass Bottle
Package Weight
16.75 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRR90000049
- Zoro #
- G825075204
- UPC #
- 012000103131
- Country of Origin
- United States
- Item
- Coffee
- Beverage Format
- Liquid
- Beverage Flavor
- Mocha
- Product Type
- Coffee
- Net Weight
- 142.5 oz
- Beverage Package Style
- Glass Bottle
- Package Weight
- 16.75 lb
- Caffeine Type
- Caffeinated
Description
Coffee, Net Weight 142.5 oz, Beverage Package Style Glass Bottle, Coffee Roast/Tea Type Not Applicable, Package Weight 16.75 lb, Beverage Flavor Mocha, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Liquid, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.