Shop GREEN RABBIT
See all product information
Create Account
Coffee, Vanilla, Glass Bottle, CAF, PK15
- Mfr # GRR90000050
- Zoro # G125075935
product price:Â
$
86.19
/pk of 15, $5.75/ea
Key Features
Beverage Format
Liquid
Net Weight
142.5 oz
Package Weight
16.75 lb
Product Type
Coffee
Caffeine Type
Caffeinated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRR90000050
- Zoro #
- G125075935
- UPC #
- 012000045523
- Country of Origin
- United States
- Item
- Coffee
- Beverage Flavor
- Vanilla
- Beverage Format
- Liquid
- Net Weight
- 142.5 oz
- Package Weight
- 16.75 lb
- Product Type
- Coffee
- Caffeine Type
- Caffeinated
- Beverage Package Style
- Glass Bottle
Description
Coffee, Net Weight 142.5 oz, Beverage Package Style Glass Bottle, Coffee Roast/Tea Type Not Applicable, Package Weight 16.75 lb, Beverage Flavor Vanilla, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Liquid, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.