This item is Discontinued.

Green-Tek 40% Shade Factor White Shade Cloth SHDKWHN4020X75

40% Shade Factor White Shade Cloth (Discontinued)

  • Mfr # SHDKWHN4020X75
  • Zoro # G602681758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHDKWHN4020X75
Zoro #
G602681758
UPC #
-
Country of Origin
Unknown

Dimensions

Width
24.5
Height
24.7
Tarp Finished Length
75'
Length
24
Outside Diameter
31

Details

Color
White
Material
HDPE

Description

This high-density, knit polyethylene 40% White Shade Cloth cuts down UV penetration and keeps the area underneath comfortably cooler and shaded.

  • Better strength, ventilation and water permeability compared to other woven shade barriers
  • 20-35% lighter than other barriers
  • easy to install, roll up and store
  • White color

Benefits:

  • Reduces moisture loss from evaporation
  • Keeps birds at bay
  • Cuts UV penetration
  • Cools plants, animals and people underneath
  • Better ventilation than woven materials
  • Resists chemical sprays, pesticides and detergents
  • Lightweight and easy on support structure
  • Lock-stitch weave can be cut without unraveling and is easy to repair
  • Water-permeable for rainfall and irrigation

Applications:

  • Shade for UV-sensitive plants
  • Shade for livestock and poultry
  • Shade for outdoor work areas
  • Greenhouse coverings
  • Bird netting
  • Temporary fencing
  • Truck tarping
  • Erosion control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.