This item is Discontinued.

Green-Tek 70% Shade Factor Green Shade Cloth 12X75FT

70% Shade Factor Green Shade Cloth (Discontinued)

  • Mfr # 12X75FT
  • Zoro # G002681549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12X75FT
Zoro #
G002681549
UPC #
-
Country of Origin
United States

Dimensions

Width
24.1
Height
16.2
Tarp Finished Length
75'
Length
24.6
Outside Diameter
23.6

Details

Material
HDPE
Color
Forest Green

Description

This high-density, knit polyethylene 70% Shade Cloth cuts down UV penetration and keeps the area underneath comfortably cooler and shaded.

  • Better strength, ventilation and water permeability compared to other woven shade barriers
  • 20-35% lighter than other barriers
  • easy to install, roll up and store
  • Green color

Benefits:

  • Reduces moisture loss from evaporation
  • Keeps birds at bay
  • Cuts UV penetration
  • Cools plants, animals and people underneath
  • Better ventilation than woven materials
  • Resists chemical sprays, pesticides and detergents
  • Light weight is easy on support structure
  • Lock-stitch weave can be cut without unraveling and is easy to repair
  • Water permeable for rainfall and irrigation

Applications:

  • Shade UV sensitive plants
  • Shade for livestock and poultry
  • Shade for outdoor work area
  • Greenhouse coverings
  • Bird netting
  • Temporary fencing
  • Truck tarping
  • Erosion control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.