This item is Discontinued.

Green-Tek Aluminet Greenhouse Shade Cloth 60% Shade Factor SHDAALI6028X20

Aluminet Greenhouse Shade Cloth 60% Shade Factor (Discontinued)

  • Mfr # SHDAALI6028X20
  • Zoro # G002681624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHDAALI6028X20
Zoro #
G002681624
UPC #
633296002627
Country of Origin
Unknown

Dimensions

Width
17.2
Height
17.2
Length
17.2
Outside Diameter
10.001

Details

Color
Silver
Material
Metalized HDPE

Description

This 60% Shade Factor Aluminet Shade Cloth is a special, knitted cloth made from metalized HDPE and covered with an anti-oxidation coating. It shades like regular shade cloth, but also helps cool because of the high reflective characteristics. Ideal option for covering greenhouses and retail garden centers. Also used as frost protection over vegetable crops. Lighter weight than standard shade cloth.
Note: Grommets sold separately, Item No. 127727.

Uses:
• Shade UV sensitive plants
• Shade for livestock and poultry
• Shade for outdoor work area
• Greenhouse coverings
• Bird Netting
• Temporary fencing
• Erosion control

Benefits:
• Reduces moisture loss from evaporation
• Keeps birds at bay
• Cuts UV penetration
• Cools plants, animals and people underneath
• Better ventilation than woven materials
• Resists chemical sprays
• Light weight is easy on support structure
• Water permeable for rainfall and irrigation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.