Tarp, 10 ft x 12.2 ft, 10.5, White, High-Density-Knit Polyethylene

  • Mfr # SHDKWHN5012X10

  • Zoro # G902681656


product price:  $52.89
/ea

Key Features

Finished Size
10 ft x 12.2 ft
Tarp Material
High-Density-Knit Polyethylene
Thickness
10.5
Tarp Finished Length
10 ft
Tarp Finished Width
12.2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHDKWHN5012X10
Zoro #
G902681656
UPC #
633296003884
Country of Origin
United States

Dimensions

Finished Size
10 ft x 12.2 ft
Thickness
10.5
Tarp Finished Length
10 ft
Tarp Finished Width
12.2 ft
Length
12.2
Outside Diameter
3.95
Width
12.2

Details

Color
White
Tarp Material
High-Density-Knit Polyethylene
Item
Tarp
Material
HDPE

Description

This high-density, knit polyethylene 50% White Shade Cloth cuts down UV penetration and keeps the area underneath comfortably cooler and shaded.

  • Better strength, ventilation and water permeability compared to other woven shade barriers
  • 20-35% lighter than other barriers
  • easy to install, roll up and store
  • Does not require taping
  • easy to repair if punctured
  • Chemical-resistant against pesticides, detergents and other chemicals
  • White color

Benefits:

  • Reduces moisture loss from evaporation
  • Keeps birds at bay
  • Cuts UV penetration
  • Cools plants, animals and people underneath
  • Better ventilation than woven materials
  • Resists chemical sprays, pesticides and detergents
  • Lightweight and easy on support structure
  • Lock-stitch weave can be cut without unraveling and is easy to repair
  • Water-permeable for rainfall and irrigation

Applications:

  • Shade for UV-sensitive plants
  • Shade for livestock and poultry
  • Shade for outdoor work areas
  • Greenhouse coverings
  • Bird netting
  • Temporary fencing
  • Truck tarping
  • Erosion control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.