Shop MYTEE PRODUCTS
See all product information
Create Account
10ft x 12ft Heavy Duty Smoke Tarp for Flatbed Truck 18 Oz Vinyl Load Covering Tarp, 2PK
- Mfr # SMT1012x2
- Zoro # G216492702
product price:Â
$
182.79
/pk of 2, $91.40/ea
Free Shipping & Returns
Key Features
Color
Black
Tarp Material
Heavy-Duty 18 Oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMT1012x2
- Zoro #
- G216492702
- UPC #
- 840223689589
- Country of Origin
- China
- Color
- Black
- Tarp Material
- Heavy-Duty 18 Oz
Description
Pack Size: 2 Pack Dimensions: 10 Ft x 12 Ft Hems: All hems re-enforced with 2 in webbing and double stitched for extra strength Grommets: Tough solid toothed brass grommets clinched every 2 FT D Rings:One row of D Rings box stitched with protection flaps 2. 5ft from hem All D-Rings are galvanized with zinc plating. Fabric: Made with Heavy Duty 18 Oz. vinyl Application: Used for covering the front of the load to keep it free from dust, soot etc Base Cloth: 1000 x 1000 Denier / 18ft x 18ft Cold Crack: -40 Degrees C Weight: 18 lbs Color: Black is our stock color. All tarps are marked with manufacturer information for traceability and identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.