This item is Discontinued.

Green-Tek Shade Cloth, 12X100, 80 Percent, Black 12X100FT 80PCT SHADE

Shade Cloth, 12X100, 80 Percent, Black (Discontinued)

  • Mfr # 12X100FT 80PCT SHADE
  • Zoro # G902681434
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12X100FT 80PCT SHADE
Zoro #
G902681434
UPC #
-
Country of Origin
United States

Dimensions

Width
24
Height
24
Length
24
Outside Diameter
25

Details

Material
HDPE
Color
Black

Description

This high-density, knit polyethylene 80% Shade Cloth cuts down UV penetration and keeps the area underneath comfortably cooler and shaded. The knit material has better strength, ventilation and water permeability compared to other woven shade barriers. Shade is 20-35% lighter than other barriers, making it easy to install, roll up and store. Comes in black.


Applications:
Shade UV sensitive plants
Shade for livestock and poultry
Shade for outdoor work area
Greenhouse coverings
Bird netting
Temporary fencing
Truck tarping
Erosion control
Benefits:
Reduces moisture loss from evaporation
Keeps birds at bay
Cuts UV penetration
Cools plants, animals and people underneath
Better ventilation than woven materials
Resists chemical sprays, pesticides and detergents
Light weight is easy on support structure
Lock-stitch weave can be cut without unraveling and is easy to repair
Water permeable for rainfall and irrigation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.