Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Green Works Bathroom Cleaner, Size 24 oz., PK12 00452

Bathroom Cleaner, Size 24 oz., PK12 (Discontinued)

  • Mfr # 00452
  • Zoro # G2685252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00452
Zoro #
G2685252
UPC #
10044600004522
Country of Origin
United States

Dimensions

Size
24 oz.
Cleaner Container Size
24 oz
Degreaser Container Size
24 oz.
Container Size
24 oz

Details

Cleaner Chemical Product Grouping
Multi-Surface Bathroom Cleaner
Container Type
Trigger Spray Bottle
Item
Bathroom Cleaner
Fragrance
Unscented
Cleaner Form
Liquid
Primary Chemical
None
Item - Bathroom Cleaners
Bathroom Cleaner
Cleaner Container Type
Trigger Spray Bottle
Recommended Dilution
Ready to Use
Standards
EPA Registered
Includes Chemical
None
VOC Content
1%
Product Series
Clorox Green Works
Surfaces for Use On
Hard Nonporous Surfaces
Rinse Required
Yes
Properties
Nonflammable
NSF Rating
Not Rated
Nonflammable
Yes
Includes
Smart Tube Technology

Description

Multi-Surface Bathroom Cleaner, Bathroom Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Trigger Spray Bottle, Container Size 24 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Product Series Clorox Green Works, VOC Content 1 Percent, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, EPA Registered, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.