Shop GREENBONE

13413 NonBio Disposable Pet Waste Pads -

  • Mfr # 8418451

  • Zoro # G303870161


product price:  $50.49
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8418451
Zoro #
G303870161
UPC #
856511002459
Country of Origin
China

Description

Features
  • Product Type: Disposable Pet Waste Pads
  • Width: 23 in.
  • Number in Package: 1
  • Animal Type: Dogs
  • Length: 22 in.
  • Pet Size: Large
  • Color Family: Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.