Greene Manufacturing
12 ga. ga. Steel Storage Cabinet, 60 in W, 84 in H
- Zoro #: G0448898
- Mfr #: EX-785-1C
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Overall Width: 60 in
- Material: Steel
- Door Type: Clearview
- Gauge: 12 ga.
- Number of Shelves: 4
- Overall Height: 84 in
- Item: Storage Cabinet
$3,043.17
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Subtotal: $3,043.17
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H WC3-3684
- GREENE MANUFACTURING 12 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 66 in H EX-603-2
- GREENE MANUFACTURING Portable Storage Cabinet, 16 in W, 26-1/2 in H DT-1624-0000P
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 72 in W, 54 in H EX-486-1V
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 60 in W, 90 in H EX-845-1C
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 24 in W, 72 in H WC4-2472
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H EX-783-1DS
- GREENE MANUFACTURING 16 ga. ga. Steel Storage Cabinet, 60 in W, 84 in H WC4-6084
- GREENE MANUFACTURING Cabinet, Divided, 48" W x 24" D x 78" H EX-784-4-1-78-SL-C
- ZORO SELECT 24 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H, Stationary 250C361872A-HG
- Greene Manufacturing Industrial Storage Cabinets