Greene Manufacturing
12 ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary
Mfr # EX-783-2
Zoro # G0103133
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,666.99
Free 30-Day Returns
Key Features
- Cabinet Style Wardrobe
- Material Steel
- Color Dark Gray
- Duty Rating Super Duty
- Width 36 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY CRAFT Plastic Mini Pallets, 15" (Z84978A1)
- LYON Wardrobe Locker, 12 in W, 12 in D, 66 in H, (1) Wide, (2) Openings, Dove Gray (DD5242ISU)
- 80/20 Self Aligning Roll In T-Nut, 5/16-18 (13098)
- CRAWFORD PRODUCTS 6PK 112Stra Peg Hook (14215)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430 GRAY)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (410S361878A-PT)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R362472-07)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (2602-4S-95)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J1878SUC LIGHT GREY)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (46-304)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (3500-95)
- Greene Manufacturing Industrial Storage Cabinets