Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36" W 5 Drawer File Cabinet, Letter/Legal

  • Mfr # SR-5000-LAT

  • Zoro # G0458643


product price: $2,678.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

File Size
Letter/Legal
Height
67"
Number of Drawers
5
Width
36"
Depth
19-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-5000-LAT
Zoro #
G0458643
UPC #
-
Country of Origin
United States

Dimensions

File Size
Letter/Legal
Height
67"
Width
36"
Depth
19-1/4"

Details

Number of Drawers
5
File Cabinet Type
Lateral
Item
File Cabinet

Description

Lateral File Cabinet,5Drw,19.25"x36"x67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.