Cart, 18"Wx48"H, Steel Tool Panel, Steel, 18" W, 48" H
Mfr # GMTP-1848
Zoro # G0448572
product price:Â $560.99
/ea
Free Shipping & Returns
Key Features
Overall Height
48"
Overall Width
18"
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMTP-1848
Zoro #
G0448572
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
48"
Overall Width
18"
Details
Material
Steel
Item
Cart,18"Wx48"H,Steel Tool Panel
Description
Cart,18 In.Wx48 In.H,Steel Tool Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.