Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cart, 24"Dx42"L, 2 Shelf, Retainer Lip

  • Mfr # SC-2422

  • Zoro # G0447750


product price: $616.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
2
Shelf Length
42 in
Shelf Width
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-2422
Zoro #
G0447750
UPC #
-
Country of Origin
United States

Dimensions

Shelf Length
42 in
Shelf Width
24"

Details

Item
Cart,24"Dx42"L,2 Shelf,Retainer Lip
Number of Shelves
2

Description

Cart,24 In.Dx42 In.L,2 Shelf,Retainer Lip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.