Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Continuous Chambered Exhaust Hood, 72"L

  • Mfr # GAV-190.D

  • Zoro # G0455931


product price: $1,137.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
16 ga. Steel
Width (In.)
72"
Depth (In.)
22"
Duct Opening
12" dia.
Height (In.)
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAV-190.D
Zoro #
G0455931
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
72"
Depth (In.)
22"
Height (In.)
15"

Details

Item
Low Profile Overhead Exhaust Hoods
Material
16 ga. Steel
Duct Opening
12" dia.

Description

Continuous Chambered Exhaust Hood,72 In.L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.