Drafting Station Drafting Station, Corner 42"x42", 30"x36"D, 42" D X 29-1/4" H, 78" W X

  • Mfr # PC-410L-78-L & R

  • Zoro # G0456957


product price:  $2,208.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Type
Drafting Station
Overall Width
78"
Overall Depth
42"
Overall Height
29-1/4"
Series
PC-410L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC-410L-78-L & R
Zoro #
G0456957
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
78"
Overall Depth
42"
Overall Height
29-1/4"
Width
78"

Details

Type
Drafting Station
Item
Drafting Station,Corner 42"x42",30"x36"D
Series
PC-410L

Description

Drafting Station,Corner 42 In.x42 In.,30 In.x36 In.D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.