Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Epoxy Resin Shelf, 18x84"

  • Mfr # SH-1884.E

  • Zoro # G0376798


product price: $1,381.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Top Thickness
1"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-1884.E
Zoro #
G0376798
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1"
Depth
18"
Width
84"

Details

Color
Black
Item
Shelf

Description

Epoxy Resin Shelf,18x84 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.