Executive Desk Inline Executive Desk, 60"Wx30"Dx28"H, 30" D X 29" H, 60" W X

  • Mfr # SRO-100-F

  • Zoro # G0457952


product price:  $3,302.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Type
Executive Desk
Overall Width
60"
Overall Depth
30"
Overall Height
29"
Number of Drawers
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRO-100-F
Zoro #
G0457952
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60"
Overall Depth
30"
Overall Height
29"
Width
60"

Details

Type
Executive Desk
Item
Inline Executive Desk,60"Wx30"Dx28"H
Number of Drawers
1
Series
SRO

Description

Inline Executive Desk,60 In.Wx30 In.Dx28 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.