Zoro Homepage

Greenholuse Shelving, 24x48x60", 4 Shelves

  • Mfr # GRH-2448-60

  • Zoro # G0383253


product price: $579.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Number of Shelves
4
Material
Galvanized steel
Depth
24"
Gauge
16
Height
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRH-2448-60
Zoro #
G0383253
UPC #
-
Country of Origin
United States

Dimensions

Depth
24"
Height
60"
Width
48"

Details

Item
Greenholuse Shelving,24x48x60",4 Shelves
Number of Shelves
4
Material
Galvanized steel
Gauge
16

Description

Greenholuse Shelving,24x48x60 In.,4 Shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.