Zoro Homepage

Heavy Duty Bin Storage Cabinet, 84 in H

  • Mfr # EX-723-1B

  • Zoro # G0449543


product price: $3,240.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.

Key Features

Overall Height
84 in
Duty Rating
Heavy Duty
Cabinet Strength Rating
Heavy Duty
Cabinet Style
Combination Bin/Shelves
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX-723-1B
Zoro #
G0449543
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Width of Cabinet
36 in

Details

Duty Rating
Heavy Duty
Item
Bin Storage Cabinet
Cabinet Strength Rating
Heavy Duty
Cabinet Style
Combination Bin/Shelves
Material
Steel
Gauge
12 ga.
Bin Cabinet Style
Combination Bin/Shelves

Description

Bin Storage Cabinet,36 In.Wx24 In.Dx72 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.