L Shaped Desk L-Shaped Desk, 70"x70"x28"H, 70" D X 28" H, 70" W X

  • Mfr # SRE-210JO

  • Zoro # G0458068


product price:  $4,361.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Type
L Shaped Desk
Overall Width
70"
Overall Depth
70"
Overall Height
28"
Number of Drawers
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRE-210JO
Zoro #
G0458068
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
70"
Overall Depth
70"
Overall Height
28"
Width
70"
Height
28"

Details

Type
L Shaped Desk
Item
L-Shaped Desk,70"x70"x28"H
Number of Drawers
3
Series
SRE

Description

L-Shaped Desk,70 In.x70 In.x28 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.