Leveling Feet Work Bench with Stringer and Drawer, 60" W, 34-1/2" Height
Mfr # B-365S-2
Zoro # G0380340
product price: $1,214.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
Key Features
Workbench/Work Table Type
Fixed Height Work Benches
Method of Construction
Welded
Gauge
Leg: 14 ga.; Top: 12 ga.
Top Thickness
2"
Workbench/Table Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-365S-2
Zoro #
G0380340
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
2"
Height
34-1/2"
Width
60"
Depth
36"
Details
Workbench/Work Table Type
Fixed Height Work Benches
Method of Construction
Welded
Gauge
Leg: 14 ga.; Top: 12 ga.
Item
Work Bench with Stringer and Drawer
Workbench/Table Assembly
Assembled
Workbench/Table Frame Material
Steel
Workbench/Table Adjustment
Leveling Feet
Number of Drawers
1
Description
Workbench,36"Dx60"Wx32-1/2" Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.