Leveling Feet Work Bench with Stringer and Shelf, 48" W, 28-1/4" to 36-3/4" Height

  • Mfr # BT-304L-1

  • Zoro # G0387103


product price: $1,017.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Tubular Base Work Benches
Method of Construction
Welded
Top Thickness
1-1/4"
Edge Type
Spray Applied Poly Urea Edge
No. of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-304L-1
Zoro #
G0387103
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Height
28-1/4" to 36-3/4"
Width
48"
Depth
30"

Details

Workbench/Work Table Type
Tubular Base Work Benches
Method of Construction
Welded
Edge Type
Spray Applied Poly Urea Edge
No. of Shelves
1
Item
Work Bench with Stringer and Shelf
Workbench/Table Assembly
Assembled
Workbench/Table Adjustment
Leveling Feet
Workbench/Table Frame Material
Steel

Description

Workbench,30" D x 48" W,Adj. Leg Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.