Leveling Feet Work Bench with Stringer and Shelf, 60" W, 28-1/4" to 36-3/4" Height
- Mfr # BT-365L-1
- Zoro # G0387602
product price:Â
$
1,169.99
/ea
Key Features
Workbench/Work Table Type
Tubular Base Work Benches
Method of Construction
Welded
Top Thickness
1-1/4"
Edge Type
Spray Applied Poly Urea Edge
No. of Shelves
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BT-365L-1
- Zoro #
- G0387602
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Thickness
- 1-1/4"
- Height
- 28-1/4" to 36-3/4"
- Depth
- 36"
- Width
- 60 in
Details
- Workbench/Work Table Type
- Tubular Base Work Benches
- Method of Construction
- Welded
- Edge Type
- Spray Applied Poly Urea Edge
- No. of Shelves
- 1
- Item
- Work Bench with Stringer and Shelf
- Workbench/Table Assembly
- Assembled
- Workbench/Table Frame Material
- Steel
- Workbench/Table Adjustment
- Leveling Feet
Description
Workbench,36" D x 60" W,Adj. Leg Height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.