Leveling Feet Work Bench with Stringer, Shelf and Drawer, 60" W, 28-3/4" to 37-1/4" Height
Mfr # BA-305M-12
Zoro # G0385012
product price: $1,734.99
/eaKey Features
Workbench/Work Table Type
Work Bench with Stringer, Shelf and Drawer
Method of Construction
Welded
Gauge
14 ga.
Top Thickness
1-3/4"
Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA-305M-12
Zoro #
G0385012
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
1-3/4"
Width
60"
Height
28-3/4" to 37-1/4"
Depth
30"
Details
Workbench/Work Table Type
Work Bench with Stringer, Shelf and Drawer
Method of Construction
Welded
Gauge
14 ga.
Finish
Smooth
No. of Shelves
1
Color
Natural
Item
Work Bench with Stringer, Shelf and Drawer
Workbench/Table Adjustment
Leveling Feet
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Assembled
Number of Drawers
1
Description
Workbench,30" D x 60" W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.