Leveling Feet Work Bench with Stringer, Shelf and Drawer, 72" W, 29" to 37-1/2" Height (Discontinued)
- Mfr # BT-366C-12
- Zoro # G0388932
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BT-366C-12
Zoro #
G0388932
UPC #
-
Country of Origin
United States
Dimensions
Width
72"
Depth
36"
Height
29" to 37-1/2"
Top Thickness
2"
Details
Item
Work Bench with Stringer, Shelf and Drawer
Workbench/Table Adjustment
Leveling Feet
Workbench/Work Table Type
Tubular Base Work Benches
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Assembled
Edge Type
Glued Lumber Core
Method of Construction
Welded
No. of Shelves
1
Number of Drawers
1
Description
Workbench,36 In. D x 72 In. W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.