Leveling Feet Workbenches, 48" W, 28-1/4" to 36-3/4" Height (Discontinued)
- Mfr # BA-364L-2
- Zoro # G0384443
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BA-364L-2
Zoro #
G0384443
UPC #
-
Country of Origin
United States
Dimensions
Width
48"
Depth
36"
Height
28-1/4" to 36-3/4"
Top Thickness
1-1/4"
Details
Item
Workbenches
Workbench/Table Adjustment
Leveling Feet
Workbench/Work Table Type
Work Bench with Stringer and Drawer
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Assembled
Edge Type
Spray Applied Poly Urea Edge
Gauge
14 ga.
Method of Construction
Welded
Number of Drawers
1
Description
Workbench,36 In. D x 48 In. W,Adj. Leg Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.