This item is Discontinued.

No Product Image Available

Leveling Feet Workbenches, 60" W, 28-1/4" to 36-3/4" Height (Discontinued)

  • Mfr # BT-365L-2
  • Zoro # G0388129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-365L-2
Zoro #
G0388129
UPC #
-
Country of Origin
United States

Dimensions

Width
60"
Depth
36"
Height
28-1/4" to 36-3/4"
Top Thickness
1-1/4"

Details

Item
Workbenches
Workbench/Table Adjustment
Leveling Feet
Workbench/Work Table Type
Tubular Base Work Benches
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Assembled
Edge Type
Spray Applied Poly Urea Edge
Method of Construction
Welded
Number of Drawers
1

Description

Workbench,36 In. D x 60 In. W,Adj. Leg Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.