Shop GREENE MANUFACTURING
Additional $220.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Leveling Feet Workbenches, 72" W, 28-3/4" to 37-1/4" Height
- Mfr # BT-366M-2-CFG1
- Zoro # G0446798
product price:Â
$
3,246.99
/ea
Key Features
Workbench/Work Table Type
Tubular Base Work Benches
Method of Construction
Welded
Top Thickness
1-3/4"
Finish
Smooth
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT-366M-2-CFG1
- Zoro #
- G0446798
- UPC #
- -
- Country of Origin
- United States
- Workbench/Work Table Type
- Tubular Base Work Benches
- Method of Construction
- Welded
- Finish
- Smooth
- Color
- Natural
- Item
- Workbenches
- Workbench/Table Assembly
- Assembled
- Workbench/Table Adjustment
- Leveling Feet
- Workbench/Table Frame Material
- Steel
- Number of Drawers
- 1
Dimensions
- Top Thickness
- 1-3/4"
- Height
- 28-3/4" to 37-1/4"
- Depth
- 36"
- Width
- 72 in
Description
Adjustable Workbench,36"Dx72"L,Maple Top
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.