Shop GREENE MANUFACTURING
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Open Shop Desk Shop Desk 48"Wx54"Hx24"D, 24" D X 54" H, 48" W X Steel
- Mfr # CB-1300
- Zoro # G0448082
product price:Â
$
1,059.99
/ea
Key Features
Type
Open Shop Desk
Overall Width
48"
Overall Depth
24"
Overall Height
54"
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CB-1300
- Zoro #
- G0448082
- UPC #
- -
- Country of Origin
- United States
- Type
- Open Shop Desk
- Item
- Shop Desk 48"Wx54"Hx24"D
- Material
- Steel
- Frame Material
- 14 ga. Steel
- Series
- CB
Dimensions
- Overall Width
- 48"
- Overall Depth
- 24"
- Overall Height
- 54"
- Width
- 48"
- Height
- 54"
Description
Shop Desk 48 In.Wx54 In.Hx24 In.D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.