Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Storage Shelving Unit, 12"x24"x96"

  • Mfr # GR-1224-96

  • Zoro # G0458923


product price: $495.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Color
Charcoal Gray
Shelf Capacity
400 lb.
Number of Shelves
5
Width
24"
Height
96"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-1224-96
Zoro #
G0458923
UPC #
-
Country of Origin
United States

Dimensions

Width
24"
Height
96"
Depth
12"

Details

Item
Open Storage Shelving Unit,12"x24"x96"
Color
Charcoal Gray
Shelf Capacity
400 lb.
Number of Shelves
5
Gauge
16
Material
Steel
Shelving Style
Open

Description

Open Storage Shelving Unit,12 In.x24 In.x96 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.