Open Storage Shelving Unit, 18"x24"x96"
Mfr # GR-1824-96
Zoro # G0459151
product price: $525.99
/eaKey Features
Color
Charcoal Gray
Shelf Capacity
400 lb.
Number of Shelves
5
Width
24"
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GR-1824-96
Zoro #
G0459151
UPC #
-
Country of Origin
United States
Dimensions
Width
24"
Depth
18"
Height
96"
Details
Item
Open Storage Shelving Unit,18"x24"x96"
Color
Charcoal Gray
Shelf Capacity
400 lb.
Number of Shelves
5
Material
Steel
Shelving Style
Open
Gauge
16
Description
Open Storage Shelving Unit,18 In.x24 In.x96 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.