Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Storage Shelving Unit, 18"x30"x72"

  • Mfr # GR-1830-72

  • Zoro # G0459221


product price: $502.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Color
Charcoal Gray
Shelf Capacity
400 lb.
Number of Shelves
4
Height
72"
Gauge
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GR-1830-72
Zoro #
G0459221
UPC #
-
Country of Origin
United States

Dimensions

Height
72"
Width
30"
Depth
18"

Details

Item
Open Storage Shelving Unit,18"x30"x72"
Color
Charcoal Gray
Shelf Capacity
400 lb.
Number of Shelves
4
Gauge
16
Shelving Style
Open
Material
Steel

Description

Open Storage Shelving Unit,18 In.x30 In.x72 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.