Pre-Configured Modular Storage Rack, 18"D x 36"W x 84"H, Material: Steel

  • Mfr # GRC-360-18A

  • Zoro # G0460019


product price: $2,475.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Depth
18 in
Height
84 in
Material
Steel
Color
Charcoal Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRC-360-18A
Zoro #
G0460019
UPC #
-
Country of Origin
United States

Dimensions

Depth
18 in
Height
84 in

Details

Material
Steel
Color
Charcoal Gray
Item
Pre-Configured Modular Rack

Description

Pre-Conf Modular Rack,18"Dx36"Wx84"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.